Spiral Flute Tap, M36-3.00, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # P21569-M36X3

  • Zoro # G2900821


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M36X3
Zoro #
G2900821
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M36-3.00
Tap Dimension Type
Metric
Thread Length
30.00mm
Overall Length
200.00mm
Shank Dia.
28.00mm
Tap Size
M36
75% Thread Drill Size
33.08mm
Drill Bit Size
33.00mm
Square Size
22.00mm
Thread Size
M36x3
Shank Length
69.00 mm
65% Thread Drill Size
33.47 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Thread Pitch
3.00mm
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D7, D8
Extended Neck
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M36x3, Metric, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 33.08mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.