Spiral Flute Tap, M45-1.50, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M45X1.5

  • Zoro # G2900803


product price:  $965.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M45-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M45X1.5
Zoro #
G2900803
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M45-1.50
Shank Dia.
36.00mm
Thread Length
22.00mm
Overall Length
180.00mm
Tap Dimension Type
Metric
Tap Size
M45
Drill Bit Size
43.50mm
Square Size
29.00mm
Thread Size
M45x1.5
Shank Length
103.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Tap Material
High Speed Steel
Standards
DIN 374
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6H
Thread Standard
Metric Fine
Extended Neck
Yes
Tap Shank Standard
DIN 374
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Thread Pitch
1.50mm
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M45x1.5, Metric, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 22 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.