Spiral Flute Tap, M48-2.00, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M48X2

  • Zoro # G2900873


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-2.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M48X2
Zoro #
G2900873
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M48-2.00
Shank Dia.
36.00mm
Thread Length
24.00mm
Tap Dimension Type
Metric
Overall Length
190.00mm
Tap Size
M48
Square Size
29.00mm
Shank Length
103.00 mm
Drill Bit Size
46.00mm
Thread Size
M48x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 374
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Measurement System
Metric
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6H
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M48x2, Metric, Overall Length 190 mm, High Speed Steel, Bright (Uncoated), Thread Length 24 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.