Spiral Flute Tap, M48-5.00, Plug, Metric Coarse, 5 Flutes, Hard Lube

  • Mfr # EP2056302-M48

  • Zoro # G2511621


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-5.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2056302-M48
Zoro #
G2511621
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M48-5.00
Tap Dimension Type
Metric
Overall Length
250.00mm
Shank Dia.
36.00mm
Thread Length
50.00mm
Tap Size
M48
Square Size
29.00mm
Shank Length
103.00 mm
Drill Bit Size
43.00mm
Thread Size
M48x5
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Hard Lube
Tap Material
High Speed Steel
Standards
DIN 376
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
5.00mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Tap Shank Standard
DIN 376
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
6HX
Number of Pieces
1
List Number
EP2056302

Description

Spiral Flute Tap, Thread Size M48x5, Metric, Overall Length 250 mm, High Speed Steel, THL, Thread Length 50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.