Spiral Flute Tap, M52-3.00, Plug, Metric Fine, 6 Flutes, Uncoated

  • Mfr # P21569-M52X3

  • Zoro # G2900928


product price:  $1,342.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M52-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M52X3
Zoro #
G2900928
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M52-3.00
Shank Dia.
40.00mm
Overall Length
225.00mm
Pitch Diameter Limit
6H
Thread Length
36.00mm
Tap Dimension Type
Metric
Tap Size
M52
Square Size
32.00mm
Thread Size
M52x3
Shank Length
130.00 mm
Drill Bit Size
49.00mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
6
Tap Finish
Uncoated
Tap Style
Spiral Flute
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 374
List Number
P21569
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Primary Material Application
Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Thread Limit
D7, D8
Extended Neck
Yes
Thread Pitch
3.00mm
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O

Description

Spiral Flute Tap, Thread Size M52x3, Metric, Overall Length 225 mm, High Speed Steel, Bright (Uncoated), Thread Length 36 mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.