Spiral Flute Tap, M60-5.50, Plug, Metric Coarse, 5 Flutes, Uncoated

  • Mfr # P20569-M60

  • Zoro # G2898277


product price:  $1,389.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M60-5.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20569-M60
Zoro #
G2898277
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M60-5.50
Overall Length
280.00mm
Shank Dia.
45.00mm
Thread Length
55.00mm
Tap Dimension Type
Metric
Tap Size
M60
Shank Length
133.00 mm
Square Size
35.00mm
Thread Size
M60x5.5
Drill Bit Size
54.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Metric
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Coarse
Primary Material Application
Steel
Thread Pitch
5.50mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Extended Neck
Yes
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Spiral Direction
Right Hand
List Number
P20569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M60x5.5, Metric, Overall Length 280 mm, High Speed Steel, Bright (Uncoated), Thread Length 55 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.