Spiral Flute Tap, M64-6.00, Plug, Metric Coarse, 6 Flutes, Uncoated

  • Mfr # P20569-M64

  • Zoro # G2898688


product price:  $1,620.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M64-6.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
6
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20569-M64
Zoro #
G2898688
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M64-6.00
Overall Length
315.00mm
Thread Length
60.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Shank Dia.
50.00mm
Tap Size
M64
Shank Length
137.00 mm
Thread Size
M64x6
Drill Bit Size
58.50mm
Square Size
39.00mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
6
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 376
Tap Style
Spiral Flute
List Number
P20569
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Extended Neck
Yes
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Primary Material Application
Steel
Thread Pitch
6.00mm
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Thread Limit
6H
Measurement System
Metric
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M64x6, Metric, Overall Length 315 mm, High Speed Steel, Bright (Uncoated), Thread Length 60 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.