Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, 5 Flutes, TiN

  • Mfr # 2051315-M8

  • Zoro # G2894007


product price:  $87.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051315-M8
Zoro #
G2894007
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.00mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Overall Length
91.50mm
Tap Size
M8
Shank Length
62.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
Drill Bit Size
6.80mm
Thread Size
M8x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
5
Tap Finish
TiN
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
25 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Pitch
1.25mm
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D4, D5
Number of Pieces
1
List Number
2051315

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.