Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # P2056832-M8

  • Zoro # G2523549


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Overall Length
141.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056832-M8
Zoro #
G2523549
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
141.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Square Size
4.90mm
Drill Bit Size
6.80mm
Shank Length
23.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376 L
Thread Direction
Right Hand
List Number
P2056832
Number of Pieces
1
Tap Finish
THL
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 376 L
Spiral Direction
Right Hand
Thread Limit
D4, D5
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Pitch
1.25mm
Extended Neck
Yes
Primary Material Application
Steel
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 140 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.