Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # 2041015-M8

  • Zoro # G2892053


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
93.30mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041015-M8
Zoro #
G2892053
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93.30mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
20.50mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
24.00 mm
Drill Bit Size
6.80mm
Square Size
6.20mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
No
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Measurement System
Metric
Primary Material Application ISO Code
P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Steel, Titanium
Tap Shank Standard
DIN 371
Helix Angle
10 Degrees
Features
For Long and Short Chipping Materials
Thread Pitch
1.25mm
List Number
2041015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 20.5 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.