Spiral Flute Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # 204102-M8

  • Zoro # G2892318


product price:  $60.89
/ea

Key Features

Overall Length
91.50mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204102-M8
Zoro #
G2892318
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.50mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Drill Bit Size
6.80mm
65% Thread Drill Size
I
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
60.50 mm
75% Thread Drill Size
H
Square Size
6.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
204102
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Features
For Long Chipping Materials
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Helix Angle
25 Degrees
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application
Steel
Thread Limit
6HX
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.