Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 2051062-M3
Zoro # G2893797
product price: $64.59
/eaKey Features
Overall Length
57.25mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2051062-M3
Zoro #
G2893797
UPC #
-
Country of Origin
India
Dimensions
Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
Shank Length
38.00 mm
75% Thread Drill Size
2.50mm
Drill Bit Size
2.50mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Square Size
2.70mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, THL, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.