Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # 2051315-M5

  • Zoro # G2893873


product price: $54.69
/ea

Key Features

Overall Length
72.40mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
6.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051315-M5
Zoro #
G2893873
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.40mm
Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Drill Bit Size
4.20mm
75% Thread Drill Size
4.20mm
Square Size
4.90mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
51.00 mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Inox 25
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Limit
D3, D4
Thread Pitch
0.80mm
Features
For Long Chipping Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
M, P
List Number
2051315
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.