Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # EP2156362-M10X1

  • Zoro # G2513791


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.60mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2156362-M10X1
Zoro #
G2513791
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.60mm
Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Tap Thread Size
M10-1.00
Thread Length
12.00mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Shank Length
23.00 mm
Square Size
5.50mm
Drill Bit Size
9.00mm
75% Thread Drill Size
9.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Measurement System
Metric
Thread Pitch
1.00mm
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
List Number
EP2156362
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.