Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # N22516-UNC8

  • Zoro # G2520213


product price: $40.55
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22516-UNC8
Zoro #
G2520213
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Square Size
3.40mm
Drill Bit Size
0.1380 in
Shank Length
42.00 mm
75% Thread Drill Size
3.40mm
Thread Size
#8-32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Standards
DIN 2184-1
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Class of Fit
2B
Threads per Inch
32
Extended Neck
Yes
Thread Limit
3B
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
O, S
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Pipe
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Helix Angle
35 Degrees
Thread Standard
UNC
List Number
N22516
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 3B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.