Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # N225069-EGUNC1/4

  • Zoro # G2520128


product price: $67.45
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N225069-EGUNC1/4
Zoro #
G2520128
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-5/8"
Tap Size
1/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Thread Size
1/4"-20
Pitch Diameter Limit
3B
Thread Length
1/2"
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
6.20 mm
55% Thread Drill Size
#3
Shank Length
55.00 mm
65% Thread Drill Size
#5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
List Number
N225069
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Features
For Long-Chipping Materials
Threads per Inch
20
Spiral Direction
Right Hand
Secondary Material Application ISO Code
O, S
Class of Fit
3B
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Limit
3B
Thread Standard
UNC
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.