Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 2041014-MJ4

  • Zoro # G2892038


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall Length
65.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2041014-MJ4
Zoro #
G2892038
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
10.50mm
Tap Thread Size
M4-0.70
Drill Bit Size
3.30mm
Thread Size
M4x0.7
Square Size
3.40mm
Shank Length
21.00 mm
Pitch Diameter Limit
4H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Shank Type - Machining
Straight
Features
External Diameter, for Long and Short Chipping Materials, Rounded
Secondary Material Application ISO Code
N
Extended Neck
No
Primary Material Application ISO Code
P, S
Thread Standard
Metric Coarse
Primary Material Application
Nickel, Steel, Titanium
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D2, D3
Thread Pitch
0.70mm
Spiral Direction
Right Hand
Helix Angle
10 Degrees
List Number
2041014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 10.5 mm, Thread Limit D2/D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.