Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 20416-M4.5

  • Zoro # G2893313


product price: $59.95
/ea

Key Features

Overall Length
71.88mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416-M4.5
Zoro #
G2893313
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71.88mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4.5
Thread Length
16.00mm
Tap Thread Size
M4.5-0.75
Drill Bit Size
3.70mm
Square Size
4.90mm
Shank Length
54.00 mm
75% Thread Drill Size
#25
55% Thread Drill Size
5/32 in
Thread Size
M4.5x0.75
65% Thread Drill Size
#24
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Primary Material Application
Nickel, Steel, Titanium
Thread Pitch
0.75mm
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P, S
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Extended Neck
Yes
Number of Pieces
1
List Number
20416

Description

Spiral Flute Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size #25, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.