Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 2041663-M3.5

  • Zoro # G2892823


product price: $55.39
/ea

Key Features

Overall Length
57.45mm
Tap Style
Spiral Flute
Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041663-M3.5
Zoro #
G2892823
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.45mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
12.00mm
Tap Thread Size
M3.5-0.60
75% Thread Drill Size
2.90mm
65% Thread Drill Size
3.00 mm
Shank Length
44.00 mm
55% Thread Drill Size
#31
Square Size
3.00mm
Thread Size
M3.5x0.6
Drill Bit Size
2.90mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
AlCrN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Pitch
0.60mm
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Helix Angle
15 Degrees
Measurement System
Metric
Thread Limit
6HX
Material Grade - Machining
ACN
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
List Number
2041663
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, AlCrN, Thread Length 12 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.