Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 20430-M2

  • Zoro # G2893173


product price: $44.95
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430-M2
Zoro #
G2893173
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
4.00mm
Tap Thread Size
M2-0.40
Thread Size
M2x0.4
55% Thread Drill Size
#51
Square Size
2.10mm
Shank Length
36.00 mm
Drill Bit Size
1.60mm
75% Thread Drill Size
1.60mm
65% Thread Drill Size
1.65 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur N
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
6G
Thread Pitch
0.40mm
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
List Number
20430
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.