Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 2146006-M10X1

  • Zoro # G2895763


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146006-M10X1
Zoro #
G2895763
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Tap Thread Size
M10-1.00
Square Size
5.50mm
Shank Length
23.00 mm
75% Thread Drill Size
9.00mm
Drill Bit Size
9.00mm
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
65% Thread Drill Size
23/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Helix Angle
15 Degrees
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Features
For Long Chipping Materials
Number of Pieces
1
List Number
2146006

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.