Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 224104-UNC1/4

  • Zoro # G2897120


product price: $72.35
/ea

Key Features

Overall Length
3-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224104-UNC1/4
Zoro #
G2897120
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-3/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Drill Bit Size
0.2010 in
Square Size
5.50mm
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
55.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Threads per Inch
20
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Limit
H4
Measurement System
Fractional Inch
Class of Fit
3B
Secondary Material Application ISO Code
P
Features
For Long Chipping Materials
List Number
224104
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.