Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 224104-UNC2

  • Zoro # G2897111


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224104-UNC2
Zoro #
G2897111
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/8"
Tap Thread Size
#2-56
75% Thread Drill Size
1.73mm
Drill Bit Size
0.0730 in
Thread Size
#2-56
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Shank Length
36.00 mm
Square Size
2.10mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Features
For Long Chipping Materials
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Class of Fit
3B
Thread Limit
H1, H2
Extended Neck
Yes
Helix Angle
25 Degrees
Threads per Inch
56
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Primary Material Application ISO Code
S
Secondary Material Application
Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
List Number
224104
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 9 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H1/H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.