Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 234069-EGUNF5/16

  • Zoro # G2554610


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234069-EGUNF5/16
Zoro #
G2554610
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
13/16"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
66.50 mm
Square Size
8.00 mm
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
234069
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Standard
EGUNF
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Spiral Direction
Right Hand
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3B
Threads per Inch
24
Shank Type - Machining
Straight
Primary Material Application ISO Code
P, S
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.