Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 23410-UNF0

  • Zoro # G2554769


product price: $74.19
/ea

Key Features

Overall Length
1-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23410-UNF0
Zoro #
G2554769
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-5/8"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#0
Thread Length
1/4"
Tap Thread Size
#0-80
Pitch Diameter Limit
2B
Square Size
2.10mm
55% Thread Drill Size
1.30 mm
65% Thread Drill Size
1.25 mm
Drill Bit Size
0.0490 in
Thread Size
#0-80
75% Thread Drill Size
1.20mm
Shank Length
34.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Uncoated
List Number
23410
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
H1, H2
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Standard
UNF
Threads per Inch
80
Extended Neck
No
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #0-80, UNF, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 1.20mm, Thread Limit H1/H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.