Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 234101-UNJF3/8

  • Zoro # G2554583


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/8"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234101-UNJF3/8
Zoro #
G2554583
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-1/8"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
15/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
3B
65% Thread Drill Size
R
Thread Size
5/16"-24
Square Size
6.20mm
75% Thread Drill Size
8.50mm
Drill Bit Size
0.2760 in
Shank Length
70.00 mm
55% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
234101
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2184-1
Tap Finish
Uncoated
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni 10
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Primary Material Application
Nickel, Steel, Titanium
Threads per Inch
24
Measurement System
Fractional Inch
Thread Limit
3B
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P, S
Thread Standard
UNJF
Class of Fit
3B
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.