Spiral Flute Tap, Plug, 3
Mfr # 7051770-M3
Zoro # G2556123
product price: $35.29
/eaKey Features
Overall Length
59.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7051770-M3
Zoro #
G2556123
UPC #
-
Country of Origin
India
Dimensions
Overall Length
59.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6H
Shank Length
36.00 mm
Thread Size
M3x0.5
Square Size
2.70mm
75% Thread Drill Size
2.50mm
55% Thread Drill Size
#37
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.