Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 7051775-M5

  • Zoro # G2556202


product price: $47.39
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051775-M5
Zoro #
G2556202
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6H
Shank Length
55.00 mm
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Drill Bit Size
4.20mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
7051775
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Extended Neck
Yes
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
D3, D4
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80mm
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Primary Material Application ISO Code
P

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.