Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 7051776-M3

  • Zoro # G2556187


product price: $48.35
/ea

Key Features

Overall Length
59.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051776-M3
Zoro #
G2556187
UPC #
-
Country of Origin
India

Dimensions

Overall Length
59.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6H
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50mm
Square Size
2.70mm
Shank Length
43.00 mm
55% Thread Drill Size
#37

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
7051776
Standards
DIN 371
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
40 Degrees
Thread Limit
D3

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiCN, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.