Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # A2240876-UNC6

  • Zoro # G2560980


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240876-UNC6
Zoro #
G2560980
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
#6-32
Shank Length
19.75 mm
Thread Size
#6-32
Square Size
2.79mm
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Drill Bit Size
0.1120 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
ANSI B94.9
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
A2240876
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Thread Standard
UNC
Thread Limit
H3, H4
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Threads per Inch
32
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
10 Degrees
Tap Shank Standard
ANSI B94.9
Extended Neck
No
Measurement System
Pipe
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 50.8 mm, High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.