Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # AEP2251312-UNC1/4

  • Zoro # G2567420


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEP2251312-UNC1/4
Zoro #
G2567420
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Pitch Diameter Limit
2B
Tap Thread Size
1/4"-20
Shank Length
2 1/16 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Drill Bit Size
0.2010 in
Tap Length Standard
DIN
Square Size
0.1910 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
AEP2251312
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Paradur Eco Plus
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
20
Helix Angle
45 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
DIN/ANSI
Measurement System
Fractional Inch
Thread Limit
H4, H5
Class of Fit
2B
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, THL, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.