Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 204069-EGM5

  • Zoro # G2891898


product price: $61.15
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204069-EGM5
Zoro #
G2891898
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
15.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
4H
Shank Length
57.00 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
4.90 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 40 435
Tap Finish
Uncoated
Number of Pieces
1
List Number
204069
Tap Thread Type
EGM
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Thread Standard
EGM
Primary Material Application
Nickel, Steel, Titanium
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Primary Material Application ISO Code
P, S
Thread Limit
D2, D3
Thread Pitch
0.80mm
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, EGM, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit D2/D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.