Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204107-M3
Zoro #
G2892458
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
57.25mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
11.00mm
Tap Thread Size
M3-0.50
Shank Length
45.00 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Square Size
2.70mm
Drill Bit Size
2.50mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 11 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.