Zoro Homepage

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2041663-M2

  • Zoro # G2892832


product price: $62.45
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041663-M2
Zoro #
G2892832
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Thread Length
8.00mm
Tap Thread Size
M2-0.40
Thread Size
M2x0.4
75% Thread Drill Size
1.60mm
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
Shank Length
37.00 mm
Drill Bit Size
1.60mm
Square Size
2.10mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
AlCrN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti Plus
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
ACN
Thread Pitch
0.40mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Thread Limit
6HX
Measurement System
Metric
Helix Angle
15 Degrees
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
2041663

Description

Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, AlCrN, Thread Length 8 mm, 75 Percent Thread Drill Size 1.60mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.