Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 2146005-M8X0.75

  • Zoro # G2895757


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81.55mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146005-M8X0.75
Zoro #
G2895757
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.55mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00mm
Tap Thread Size
M8-0.75
65% Thread Drill Size
7.37 mm
Drill Bit Size
7.25mm
75% Thread Drill Size
7.27mm
Shank Length
70.00 mm
Thread Size
M8x0.75
Square Size
4.90mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiN
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur N
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Thread Pitch
0.75mm
Features
For Long Chipping Materials
Extended Neck
Yes
Helix Angle
15 Degrees
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
List Number
2146005
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 7.27mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.