Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 22410-UNC3/8

  • Zoro # G2897732


product price: $62.39
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410-UNC3/8
Zoro #
G2897732
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
Shank Length
61.00 mm
Square Size
8.00mm
Drill Bit Size
0.3150 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Limit
H4, H5
Helix Angle
15 Degrees
Extended Neck
Yes
Threads per Inch
16
Class of Fit
2B
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
22410

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.