Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 224102-UNC8

  • Zoro # G2897078


product price: $56.29
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224102-UNC8
Zoro #
G2897078
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/2"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40mm
Square Size
3.40mm
Shank Length
50.00 mm
Drill Bit Size
0.1380 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Measurement System
Pipe
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Thread Standard
UNC
Secondary Material Application
Steel
Primary Material Application ISO Code
S
Helix Angle
25 Degrees
Threads per Inch
32
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Thread Limit
2B
List Number
224102
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 13 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.