Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 22416-UNC3/8

  • Zoro # G2897723


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22416-UNC3/8
Zoro #
G2897723
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
13/16"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Thread Size
3/8"-16
Square Size
8.00mm
55% Thread Drill Size
8.40 mm
Drill Bit Size
0.3150 in
75% Thread Drill Size
5/16 in
Shank Length
66.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Primary Material Application
Nickel, Steel, Titanium
Features
For Long Chipping Materials
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Primary Material Application ISO Code
P, S
Threads per Inch
16
Secondary Material Application ISO Code
N
Thread Limit
H4, H5
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
List Number
22416
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.