Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 23400-UNF12

  • Zoro # G2554279


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23400-UNF12
Zoro #
G2554279
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Pitch Diameter Limit
3B
Tap Thread Size
#12-28
Drill Bit Size
0.1810 in
Thread Size
#12-28
65% Thread Drill Size
#13
Square Size
4.90mm
75% Thread Drill Size
4.60mm
Shank Length
50.00 mm
55% Thread Drill Size
#12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 2184-1
Thread Direction
Right Hand
List Number
23400
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Thread Standard
UNF
Thread Limit
H2, H3
Class of Fit
3B
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Threads per Inch
28
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Pipe

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 4.60mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.