Spiral Flute Tap, Plug 3 Flutes
Mfr # 23400-UNF1/4
Zoro # G2554312
product price: $70.35
/eaKey Features
Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23400-UNF1/4
Zoro #
G2554312
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45mm
Square Size
5.50mm
Shank Length
50.00 mm
Thread Size
1/4"-28
Drill Bit Size
0.2170 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.