Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 7051773-M8

  • Zoro # G2556029


product price: $44.99
/ea

Key Features

Overall Length
96.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7051773-M8
Zoro #
G2556029
UPC #
-
Country of Origin
India

Dimensions

Overall Length
96.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
65% Thread Drill Size
I
Drill Bit Size
6.80mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
6.20mm
Shank Length
45.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7051773
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 371
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Limit
D4, D5
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.25mm
Material Grade - Machining
VAP
Spiral Direction
Right Hand
Helix Angle
40 Degrees

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.