Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7053770-M5

  • Zoro # G2556430


product price: $41.79
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7053770-M5
Zoro #
G2556430
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Pitch Diameter Limit
6G
Tap Thread Size
M5-0.80
Drill Bit Size
4.20mm
75% Thread Drill Size
4.20mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
4.90mm
Shank Length
45.00 mm
65% Thread Drill Size
4.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Coarse
List Number
7053770
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
6G
Measurement System
Metric
Primary Material Application
Steel
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Right Hand
Thread Pitch
0.80mm
Helix Angle
40 Degrees

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.