Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 7156770-M4X0.5

  • Zoro # G2556963


product price: $59.75
/ea

Key Features

Overall Length
66.50mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M4X0.5
Zoro #
G2556963
UPC #
-
Country of Origin
India

Dimensions

Overall Length
66.50mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.50
Pitch Diameter Limit
6H
Shank Length
20.00 mm
Drill Bit Size
3.50mm
Square Size
5.00mm
65% Thread Drill Size
9/64 in
Thread Size
M4x0.5
75% Thread Drill Size
3.50mm
55% Thread Drill Size
3.65 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 374
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
List Number
7156770
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
0.50mm
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 374
Thread Limit
D3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine

Description

Spiral Flute Tap, Thread Size M4x0.5, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.