Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7156770-M5X0.5

  • Zoro # G2557027


product price: $62.19
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M5X0.5
Zoro #
G2557027
UPC #
-
Country of Origin
India

Dimensions

Overall Length
74.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.50
Pitch Diameter Limit
6H
Drill Bit Size
4.50mm
Shank Length
21.00 mm
55% Thread Drill Size
#14
65% Thread Drill Size
#15
Thread Size
M5x0.5
75% Thread Drill Size
#16
Square Size
6.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
Metric Fine
List Number
7156770
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Tap Shank Standard
DIN 374
Thread Standard
Metric Fine
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
K, N

Description

Spiral Flute Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #16, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.