Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7156770-M6X0.5

  • Zoro # G2556990


product price: $64.99
/ea

Key Features

Overall Length
85.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156770-M6X0.5
Zoro #
G2556990
UPC #
-
Country of Origin
India

Dimensions

Overall Length
85.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-0.50
Pitch Diameter Limit
6H
Thread Size
M6x0.5
Square Size
6.00mm
Shank Length
21.00 mm
Drill Bit Size
5.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
7156770
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Measurement System
Metric
Thread Limit
D3, D4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
K, N
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
0.50mm

Description

Spiral Flute Tap, Thread Size M6x0.5, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.