Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # A2240806-UNC4

  • Zoro # G2560831


product price: $65.99
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240806-UNC4
Zoro #
G2560831
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-15/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
3B
Drill Bit Size
0.0930 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20mm
Thread Size
#4-40
Square Size
2.79mm
Shank Length
37.70 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
A2240806
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Tap Shank Standard
ANSI B94.9
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Secondary Material Application
Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Threads per Inch
40
Thread Limit
H2, H3
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Titanium
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 47.7 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.