Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A224101-UNC6

  • Zoro # G2560868


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A224101-UNC6
Zoro #
G2560868
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
#6-32
Thread Size
#6-32
75% Thread Drill Size
#36
Drill Bit Size
0.1120 in
55% Thread Drill Size
#32
Shank Length
19.75 mm
65% Thread Drill Size
#34
Square Size
2.79mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI B94.9
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
List Number
A224101
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni 10
Thread Limit
H2
Class of Fit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Thread Standard
UNC
Threads per Inch
32
Primary Material Application ISO Code
P, S
Measurement System
Pipe
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
N
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Extended Neck
No
Tap Shank Standard
ANSI B94.9
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.