This item is Discontinued.

Walter Spiral Flute Tap Plug, 3 Flutes A234000-STIUNF10

Spiral Flute Tap Plug, 3 Flutes (Discontinued)

  • Mfr # A234000-STIUNF10
  • Zoro # G2563771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A234000-STIUNF10
Zoro #
G2563771
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/8"
Pitch Diameter Limit
3B
Tap Thread Size
#10-32
Thread Size
#10-32
Shank Length
35.50 mm
55% Thread Drill Size
4.25 mm
Square Size
4.85 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
A234000
Number of Pieces
1
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Thread Limit
H2
Thread Standard
EGUNF
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Class of Fit
3B
Measurement System
Pipe
Material Grade - Machining
NIT
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Secondary Material Application ISO Code
N, S
Shank Type - Machining
Straight
Helix Angle
25 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 63.5 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.