Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # A234101-UNF1/4

  • Zoro # G2564639


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A234101-UNF1/4
Zoro #
G2564639
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
13/16"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
3B
Shank Length
22.95 mm
Drill Bit Size
0.2170 in
75% Thread Drill Size
5.45mm
55% Thread Drill Size
5.70 mm
Square Size
4.85mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
A234101
Tap Thread Type
UNF
Standards
ANSI B94.9
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur Ni 10
Helix Angle
10 Degrees
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Extended Neck
No
Tap Shank Standard
ANSI B94.9
Secondary Material Application ISO Code
N
Thread Standard
UNF
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Thread Limit
H2, H3
Shank Type - Machining
Straight
Threads per Inch
28

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H2/H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.