Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # AEP2356312-UNF7/16

  • Zoro # G2567737


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2356312-UNF7/16
Zoro #
G2567737
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
2B
Thread Size
7/16"-20
Shank Length
27.30 mm
Drill Bit Size
0.3900 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
Square Size
6.15mm
75% Thread Drill Size
9.95mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNF
List Number
AEP2356312
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Prototex Eco Plus
Spiral Direction
Right Hand
Thread Limit
H4, H5
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Fractional Inch
Tap Shank Standard
DIN/ANSI
Extended Neck
Yes
Coolant Fed
Coolant Through
Helix Angle
45 Degrees
Threads per Inch
20
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.